Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Hand Low Carbon Steel Rod, 1/4 in-20 x 6 ft

  • Mfr # 777013

  • Zoro # G121834284


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Thread Direction
Right Hand
Finish
Zinc Coated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777013
Zoro #
G121834284
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
1/4"-20
Overall Length
6 ft

Details

System of Measurement
Inch
Thread Direction
Right Hand
Finish
Zinc Coated
Material
Steel
Thread Pitch
20
Thread Type
UNC
Material Grade/Class
Grade A

Description

  • Diameter: 1/4 in
  • Thread: 20
  • Length: 6 ft
  • Finish: electro-zinc plated
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.