Self-Drilling Screw, #10-16, 1 in OAL, Pan Head, Drive, Zinc CR+3
Mfr # 636369
Zoro # G421831761
product price: $0.04
/ea
Sold in multiples of 5000 for $200.00
Key Features
Pan Head
Phillips Drive
Tip Type
#3 point
Fastener Length
1 in
Screw Size
#10-16
Finish
Zinc Plated, Cr+3
System of Measurement
imperial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636369
Zoro #
G421831761
UPC #
-
Country of Origin
Unknown
Dimensions
Fastener Length
1 in
Screw Size
#10-16
Details
Tip Type
#3 point
Head Type
Pan
Drive
Phillips
Finish
Zinc Plated, Cr+3
System of Measurement
imperial
Description
BBI Proferred self-drilling screw imperial, #10-16 thread, 1 in OAL, pan head, Phillips drive, zinc CR+3, #3 point, 0.362 in head, BSD thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.