SOCKET SET SCREW, #10-24, 5/8 IN L, CUP POINT, ALLOY STEEL

  • Mfr # 101261

  • Zoro # G322803263


product price:  $0.05
/ea

Key Features

Thread Size
#10-24
Overall Length
5/8"
Finish
Thermal Black Oxide
Point Type
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101261
Zoro #
G322803263
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Overall Length
5/8"

Details

Finish
Thermal Black Oxide
Point Type
Cup

Description

BBI 101261 SOCKET SET SCREW, #10-24, 5/8 IN L, CUP POINT, ALLOY STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.