Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET SET SCREW, #8-32, .5 L, CUP POINT, ALLOY STEEL

  • Mfr # 101205

  • Zoro # G322803232


product price: $0.06
/ea

Key Features

Thread Size
#8-32
Point Type
Cup
Finish
Thermal Black Oxide
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101205
Zoro #
G322803232
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2"
Thread Size
#8-32

Details

Point Type
Cup
Finish
Thermal Black Oxide
Material
Alloy Steel

Description

BBI 101205 SOCKET SET SCREW, #8-32, .5 L, CUP POINT, ALLOY STEEL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.