Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Lock Nut, 1/2-13, Stainless Steel, A2/18-8 Material Grade, Right Thread

  • Mfr # 310065

  • Zoro # G721834455


product price: $0.49
/ea
Sold in multiples of 100 for $49.00

Key Features

Material
A2 (18-8) Stainless Steel
Thread Type
Coarse
Thread Direction
Right
Material Grade/Class
A2/18-8
Lock Type
Nylon Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310065
Zoro #
G721834455
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13

Details

Material
A2 (18-8) Stainless Steel
Thread Type
Coarse
Thread Direction
Right
Material Grade/Class
A2/18-8
Lock Type
Nylon Insert

Description

BBI lock nut standard, series: 79NE, imperial, 1/2-13 thread, stainless steel, material grade: A2/18-8, right hand thread, hex style, UNC thread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.