Standard Lock Nut, 3/4-10, Stainless Steel, A2/18-8 Material Grade, Right Thread
- Mfr # 310071
- Zoro # G321836576
product price:Â
$
1.85
/ea
Sold in multiples of 25 for
$46.25
Key Features
Lock Type
Nylon Insert
Material
Stainless Steel
Material Grade/Class
A2/18-8
System of Measurement
Imperial
Thread Direction
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310071
- Zoro #
- G321836576
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/4"-10
Details
- Lock Type
- Nylon Insert
- Material
- Stainless Steel
- Material Grade/Class
- A2/18-8
- System of Measurement
- Imperial
- Thread Direction
- Right
- Thread Type
- UNC
- Locknut Series
- 79NE
Description
BBI lock nut standard, series: 79NE, imperial, 3/4-10 thread, stainless steel, material grade: A2/18-8, right hand thread, hex style, UNC thread.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.