Standard Lock Nut, 3/8-16, Stainless Steel, A2/18-8 Material Grade, Right Thread
Mfr # 310061
Zoro # G021832809
product price: $0.27
/eaSold in multiples of 100 for $27.00
Key Features
Material
A2 (18-8) Stainless Steel
Thread Direction
Right
Material Grade/Class
A2/18-8
Lock Type
Nylon Insert
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
310061
Zoro #
G021832809
UPC #
662403639708
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Details
Material
A2 (18-8) Stainless Steel
Thread Direction
Right
Material Grade/Class
A2/18-8
Lock Type
Nylon Insert
Thread Type
Coarse
Description
BBI lock nut standard, series: 79NE, imperial, 3/8-16 thread, stainless steel, material grade: A2/18-8, right hand thread, hex style, UNC thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.