Wood Screw, #12, 2-1/2 in OAL, Flat Head, Carbon Steel, Drive, Zinc CR+3
Mfr # 898448
Zoro # G221836249
product price:Â $0.31
/ea
Sold in multiples of 100 for $31.00
Key Features
Flat Head
Phillips Drive
Screw Size
#12
Fastener Length
2-1/2 in
Material
carbon steel
Finish
Zinc
Materials for Use With
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
898448
Zoro #
G221836249
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#12
Fastener Length
2-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
carbon steel
Finish
Zinc
Materials for Use With
Wood
Description
BBI wood screw imperial, #12 thread, 2-1/2 in OAL, flat head, carbon steel, Phillips drive, zinc CR+3, 0.036 in drive, 0.438 in head.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.