15330 Full-Length Headers - Silver Ceramic Coated
- Mfr # B45-15330
- Zoro # G124197843
product price:Â
$
1,064.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B45-15330
- Zoro #
- G124197843
- UPC #
- -
- Country of Origin
- China
Description
These direct fit, full-length headers from BBK will help your vehicle produce extra horsepower. Constructed from heavy 14-gauge, mandrel-bent tubing with 3/8 in. thick die-stamped flanges, these headers come in your choice of chrome or ceramic coated finishes. Gaskets and mounting hardware are included. Unless otherwise noted, these headers are designed to fit the vehicle as it came from the manufacturer. This includes components like cylinder heads, chassis, steering, motor mounts, body mounts, and bushings, etc. If your vehicle is using aftermarket components, parts from other applications, or custom altered parts, then it is the installer's responsibility to verify fitment. Features Header Style - Full-length. Header Material - Steel. Header Finish - Silver ceramic coated. Collector Attachment - Stock flange. High Performance Long Tube Systems. Primary Tube Diameter - 1 5/8 in.. Primary Tube Gauge - 16-gauge. Flange Style - Standard. Manual transmission. Make - Ford. Model - Mustang. Engine Size - 5.0L/302. Year - 1999 - 2004.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.