Zoro Homepage

1503 75 mm High Flow Throttle Body for 1986-1993 Ford Mustang

  • Mfr # BBK1503

  • Zoro # G215766934


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBK1503
Zoro #
G215766934
UPC #
197975015037
Country of Origin
China

Description

Features -Designed to increase airflow and improve horsepower -Direct bolt-on replacement no modifications necessary -CNC machined from high-quality aluminum castings -New injection molded plastic gear assemblies for the drive by wire electronic control -Die-stamped throttle linkage -Double sealed bearings -O-ringed throttle shafts -Includes detailed installation instructions Compatibility -1986-1993 Ford Mustang Specifications - Throttle Body Style: Multi-port injection MPI - Venturi Diameter mm: 75 mm - Throttle Body Material: Cast aluminum - Throttle Body Finish: Natural - Gaskets Included: Yes - Hardware Included: No - TPS Sensor Included: Yes - IAC Motor Included: No - Injectors Included: No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.