Zoro Homepage

65 mm Power Plus Series Throttle Body for 1994-1995 Mustang 5.0

  • Mfr # 1522

  • Zoro # G915767118


product price: $389.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1522
Zoro #
G915767118
UPC #
197975015228
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle . We provide one stop shop for the perfect auto accessories for the vehicle. Features -Power Plus Series Throttle Body Compatibility -1994-1995 Mustang 5.0 Specifications - Throttle Body Type: Power Plus Series - Throttle Body Material: Cast Aluminum - Throttle Body Finish: CNC Machined - Throttle Body Spacer Color: Natural - Weight: 3.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.