Zoro Homepage

Tarp, 18 ft x 12.6 ft, 4.7, Woven Resin

  • Mfr # SLINGBAG 80616

  • Zoro # G002680283


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Finished Size
18 ft x 12.6 ft
Tarp Material
Woven Resin
Thickness
4.7
Tarp Finished Length
18 ft
Tarp Finished Width
12.6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLINGBAG 80616
Zoro #
G002680283
UPC #
94922806161
Country of Origin
Turkey

Dimensions

Finished Size
18 ft x 12.6 ft
Thickness
4.7
Tarp Finished Length
18 ft
Tarp Finished Width
12.6 ft
Outside Diameter
5.8

Details

Tarp Material
Woven Resin
Item
Tarp
Material
Woven Resin

Description

Use this "super-tarp" for heavy-lifting or landscaping jobs where a normal poly or vinyl tarp won't handle it. This Sling Bag Tarp Bag is ideal for hauling soil, sod, mulch, concrete and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.