14 in. Round Plant Caddie Saucer; Terra Cotta

  • Mfr # BB621093

  • Zoro # G403955973


product price: $45.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB621093
Zoro #
G403955973
UPC #
652513200073
Country of Origin
China

Description

Round caddy with quality casters that make moving heavy planters effortless. Accommodates 16-20 inch planters. Lightweight resin is durable and UV protected. Won’t crack, break or fade.

Features
  • 14-inch round caddy accommodates 16-inch-20-inch planter
  • Lightweight resin is durable and UV protected
  • Provides plants with optimal lighting throughout the day by wheeling them into/out of the sunlight
  • Round Plant Caddie Saucer
Specifications
  • Collection: Planter Caddie by
  • Assortment Type: Caddie
  • Color: Terra Cotta
  • Size: 14 inch
  • Material: Plastic
  • Country of Origin: USA
  • Dimension: 3.58" H x 13.86" W x 13.86" D
  • Weight: 1.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.