Zoro Homepage

14 in. Saturn Planter; Black

  • Mfr # BB745233

  • Zoro # G503773521


product price: $48.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB745233
Zoro #
G503773521
UPC #
657248383046
Country of Origin
China

Description

The Saturn Planter is a classic planter design with texture over the entire planter. This planter is a favorite of decorators as this planter looks great in both casual and formal setting. Attached saucer to catch water and save surfaces.

Features
  • A coarse texture over the entire body and saucer of the planter is a perennial favorite of decorators
  • This planter looks great in both casual or formal settings
  • For use indoors or outdoors
  • Recyclable Plastic
  • Saturn Planter
Specifications
  • Collection: Saturn
  • Assortment Type: Pot
  • Color: Black
  • Size: 14 inch
  • Material: Plastic
  • Country of Origin: USA
  • Dimension: 12.75" H
  • Weight: 1.81 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.