Zoro Homepage

185 lbs Cap Tow Behind Spreader For Lawn & Garden

  • Mfr # BB1497513

  • Zoro # G104148018


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Capacity
185 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB1497513
Zoro #
G104148018
UPC #
780997073316
Country of Origin
China

Details

Capacity
185 lbs
Item
Tow Behind Spreader

Description

Make the most of your mower with an Agri-Fab 185 lbs. tow spreader. The 185 lb. spreader can cut down on the number of passes necessary to fully cover your lawn due to its wide distribution pattern of up to 12 ft. Because of its random distribution pattern, over-fertilizing and under-fertilizing are reduced. The large poly hopper and spreader plate resist corrosion. This spreader has a coverage area of up to approximately 40,000 sq. ft., roughly 1 acre.

Specifications
  • Capacity: 185lbs
  • Wheel Type: Pneumatic
  • Wheel Size: 13" x 5"
  • Weight: 47 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.