Zoro Homepage

20 in. Ariana Planter with Self Watering Grid; Terra Cotta

  • Mfr # BB200965

  • Zoro # G503785203


product price: $96.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB200965
Zoro #
G503785203
UPC #
652513199353
Country of Origin
China

Description

's bell-shaped decorative planters feature an innovative design that makes watering worry-free. A self-watering insert built into the bottom of the planter traps excess water where the roots can access it, reducing the how often you need to water. It also helps prevent plant-killing root rot by allowing oxygen to access the plants roots. A range of traditional and vibrant color choices make it easy to coordinate with your home decor or add an eye-catching splash of color.

Features
  • A self-watering insert built into the bottom of the planter traps excess water where the roots can access it, reducing the how often you need to water.
  • Bell-shaped silhouette design with internal drainage reservoir to trap water and keep it away from plants roots
  • Self-watering disk helps prevent damaging root rot and helps allow oxygen to easily access plant roots
  • Matte finish made with light weight resin material
  • All weather durability with UV protection
  • Ariana Planter w/Self Watering Grid
Specifications
  • Collection: Ariana
  • Assortment Type: Pot
  • Color: Terra Cotta
  • Size: 20 inch
  • Material: Plastic
  • Country of Origin: USA
  • Dimension: 16.8" H x 21.5" W x 21.5" D
  • Weight: 3.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.