Zoro Homepage

24 in. Terra Pot Planter; Terra Cotta

  • Mfr # BB46480

  • Zoro # G003773434


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB46480
Zoro #
G003773434
UPC #
654204086102
Country of Origin
China

Description

Ideal for indoor or outdoor container gardening, this tapered style resin planter is a tough, lightweight alternative to clay or ceramic planters. The traditional tapered design features natural textures and decorative embellishments to add a beautiful accent to your home. Thick walls and the planter's attractive rolled lip offer added durability, and optional punch-out drainage holes help prevent overwatering. Made with high-quality color pigments and UV additives, this planter offers excellent all-weather durability.

Features
  • All-weather resin durability with UV protection
  • Pre-drilled holes allow for drainage
  • Traditional tapered shape with rolled lip for added durability
  • Natural clay texture
  • Terra Pot Planter
Specifications
  • Collection: Terra
  • Assortment Type: Pot
  • Color: Terra Cotta
  • Size: 24 inch
  • Material: Plastic
  • Country of Origin: USA
  • Dimension: 20.2" H x 23.54" W x 23.54" D
  • Weight: 4.83 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.