Zoro Homepage

6in. Wheelbarrow Wheel Assembly - Pack of 3

  • Mfr # BB336011

  • Zoro # G504150611


product price: $44.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB336011
Zoro #
G504150611
UPC #
661541483013
Country of Origin
China

Description

  • Wheelbarrow wheel assembly
  • 400" x 6"
  • 18 lbs
  • Length: 5.75
  • Width: 0.13
  • Height: 4.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.