Zoro Homepage

71131 Wizz Hand Held Spreader

  • Mfr # BB136576

  • Zoro # G204107434


product price: $53.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB136576
Zoro #
G204107434
UPC #
654204701340
Country of Origin
China

Description

Features
  • Type - Wizz Hand Held Spreader
  • Weed, Feed, Seed & Melt
  • Use With Any Granular Fertilizer, Grass Seed, Control Or Ice Melt Product
  • Superior Accuracy
  • 23 Spreader Settings
  • Battery Powered For Speed & Ease
  • Edge Guard
  • Directs Product Only Where You Want It
  • Handy Lock
  • Self-Locking Feature Minimizes Hand Fatigue
  • Dimension - 11.57 x 7.83 x 10.82 in.
  • Item Weight - 2.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.