Zoro Homepage

738757 Rust - Proof Plastic Post Mount Mailbox; Black

  • Mfr # BB435576

  • Zoro # G003797812


product price: $35.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB435576
Zoro #
G003797812
UPC #
747216305559
Country of Origin
China

Description

Features
  • Medium capacity fits small boxes, magazines and padded envelopes
  • Highly durable, rust - proof plastic construction provides strength and stability
  • Ultra - Violet inhibitor finish prevents color damage from the sun
  • Installs easily onto a variety of gibraltar posts
Specifications
  • Color: Black
  • Material: Plastic
  • Dimension: 20.375" H x 8.125" W x 10" L
  • Weight: 2.736 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.