Zoro Homepage

8in. Wheelbarrow Wheel Assembly

  • Mfr # BB332957

  • Zoro # G204149984


product price: $54.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB332957
Zoro #
G204149984
UPC #
661541481255
Country of Origin
China

Description

  • Pneumatic tire
  • Steel wheel assembly
  • 480 x 400 x 8, rib tread
  • .63" bearing size
  • 6" center for hub
  • 8" wheel
  • 23.10 lbs
  • Length: 8
  • Width: 15
  • Height: 15
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.