Zoro Homepage

Double Wall Mailbox Post Combo - 11.50 x 21.77 x 50 in. - Black

  • Mfr # BB431472

  • Zoro # G803797845


product price: $100.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB431472
Zoro #
G803797845
UPC #
747216302268
Country of Origin
China

Description

Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.

Solar Mailbox Post Combo, Double Wall, Series: Gentry, 11-1/2 in Width, 21.77 in Depth, 50 in Height, 18-3/4 in Length X 9 in Width X 6-1/4 in Height Opening, Plastic, Black

Features
  • Plastic - With Post
  • Color : Black
  • Double Wall Mailbox Post Combo 11.50 x 21.77 x 50 in.
Specifications
  • Country Of Origin: USA
  • Dimension: 36.75" H x 12.07" W x 15.03" L
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.