
2-1/2in. 35 deg. S316 Stainless Steel Angle Finish Nails, 1000PK
Mfr # DA25SS-1M
Zoro # G710368992
Specifications
Product Information
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. These fasteners are ENGINEERED TO FIT: Accuset: A250FN, B&C Eagle: FN1564, Bosch: FNA250-15, Campbell Hausfeld: CHN70699AV, NB3565, NB356500RB, NB356599AV, NB3565MVRB, DeWALT: D51275K, D51276K, DC628K, Duo-Fast: DAFN-6480, Hitachi: NT65AA, NT65MA, NT65MA2, NT65MA3, NT65MA4, Makita: AF633, Max: NF550/15-65, Porta-Nails: 462A, 640, Porter Cable: DA250B, DA250C, Ridgid: R250AF18, R250AFA, ZRR250AF18, Senco: AIRFREE 41, FINISHPRO 35, FINISHPRO 35MG, FINISHPRO 41XP, FINISHPRO 42XP, FN65DA, GT65DA, SFN2, SFN30, SFN40, Spotnail: XBA1564, WEN: 61760. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES.
- •For use in 35 degree angle finish nailers (Senco style)
- •Great for finish work, paneling, baseboard, decorative trim, door & window casing, hardwood flooring, cabinets, picture frames, upholstery and more
- •Stainless steel is highly resistant to corrosion and rust. For interior and exterior use. Rated for use in treated lumber
- •Smaller quantity package saves money and reduces waste.
- •Conforms to all ASTM specifications, when applicable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.