Zoro Homepage

Collated Framing Nail, 8.5 in L, Hot Dipped Galvanized, Round Head, 22 Degrees, 500 PK

  • Mfr # A3X131RSS/22

  • Zoro # G606134045


product price: $111.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Overall Length
8.5 in
Finish
Hot Dipped Galvanized
Head Type
Round
Collation Angle
22 Degrees
Collation Type
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3X131RSS/22
Zoro #
G606134045
UPC #
649853991570
Country of Origin
Canada

Dimensions

Overall Length
8.5 in

Details

Item
Collated Framing Nail
Finish
Hot Dipped Galvanized
Head Type
Round
Collation Angle
22 Degrees
Collation Type
Plastic
Shank Type
Ring
Material
18-8 Stainless Steel
Collation Configuration
Strip
Weight
5.7

Description

Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. ***As of July 1st 2013 we've updated all of our packaging. Buy with confidence that you will receive our product shipped from AMAZON.COM intact. *** These fasteners are ENGINEERED TO FIT: B&C Eagle: SN2283, SN2290, Bosch: SN350-20F, Bostitch: F21PL, N88RH, N88RH-2MCN, N90RHN, N95RHN, RN90, Campbell Hausfeld: NS209000AV, NS219099AV, DeWALT: D51844, D51845, D51850, Duo-Fast: 903000, CN-350B, DF350S, NSP-350F1, NSP-350F2, SNP83, Fasco: F5C RHN 20-90, F5C RHN 20-90A SS, F6 RHN 20-90, Hitachi: NR83A, NR83A2, NR83A2S, NR90AC, NR90AC3, NR90AE, NR90AEPR, NR90GR, Makita: AN8300, AN922, AN923, Max: GS683RH, GS683RH-EX, SN80, SN883RH, SN890RH, SN90, Paslode: 5325 SRH, 5350 SRH-20, Porta-Nails: 660, Porter Cable: FR350, FR350A, FR350B, FR350MAG, Ridgid: R350RHA, Senco: FRAMEPRO 502, FRAMEPRO 600 , FRAMEPRO 602, FRAMEPRO 650FRH, FRAMEPRO 652, FRAMEPRO 700XL FRH, FRAMEPRO 702XP, FRAMEPRO 750XL FRH, FRAMEPRO 752XP, GT90FRH, SN60, SN65, SN65C, SN902XP, Spotnail: NPR90, YPR90, WEN: 61790, 61792, 91232. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com From the Manufacturer Smaller pack size is more convenient for do-it-yourself projects. It's easier to store and lighter to carry around. Enough Nails to finish most small or one time projects. Engineered to fit the following tools: BandC EAGLE SN22/83H, BOSTITCH F21PL, BOSTITCH N88RH/2MCN, DEWALT D51844, DEWALT D51850, DUO-FAST NSP-350F2, HITACHI NR83A2, HITACHI NR90AE, HITACHI NR90GR, MAKITA AN92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.