Zoro Homepage

Collated Roofing Nail, 11.5 in L, Electro Galvanized, Round Head, 720 PK

  • Mfr # ACR-112

  • Zoro # G106133937


product price: $23.55
/pk 720, $0.03/ea

Key Features

Overall Length
11.5 in
Finish
Electro Galvanized
Head Type
Round
Collation Type
Glue
Shank Type
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACR-112
Zoro #
G106133937
UPC #
649853990412
Country of Origin
China

Dimensions

Overall Length
11.5 in
Shank Diameter
0.120 in
Length
1-1/2 in.

Details

Item
Collated Roofing Nail
Finish
Electro Galvanized
Head Type
Round
Collation Type
Glue
Shank Type
Smooth
Material
Stainless Steel
Collation Configuration
Coil
Weight
3.8 lbs

Description

B&C Eagle collated fasteners are made to the highest quality standards and are d to work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, d. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. ***As of July 1st 2013 we've updated all of our packaging. Buy with confidence that you will receive our product shipped from AMAZON.COM intact. *** These fasteners are ENGINEERED TO FIT: B&C Eagle: CN45R, BEA: 554C, Bostitch: N12B, RN45B, RN46-1, Campbell Hausfeld: NC1545, RN164599AV, DeWALT: D51321, Duo-Fast: DFCR175C, DRN-45, RN-175A, Hitachi: NV45AB, NV45AB2, NV45AB2S, NV45AC, NV45AE, Makita: AN451, AN453, Max: CN445R, CN450R, Paslode: 3175/44RCU, 3175RCU, CR175C, R175C, Porta-Nails: 670, Porter Cable: RN175, RN175A, RN175B, Ridgid: R175RNA, Senco: ROOFPRO 450, ROOFPRO 455XP, SCN40R, Spotnail: VRN45, WEN: 61780, 61782. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com From the Manufacturer 1-1/2 inch by .120 galvanized roofing coil nails fit the following nail guns: Hitachi NV45AB, NV45AB2, NV45AB2S; Bostitch N12B, RN45B, RN46B; Senco SCN200R, SCN40R; Makita AN451; Porter Cable RN175; DeWalt D51321; Paslode 3175R; Max CN450R.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.