Collated T-Nail, 8.5 in L, Hot Dipped Galvanized, Clipped Head, 28 Degrees, 500 PK

  • Mfr # A2X113HDR/28

  • Zoro # G906134028


product price: $28.85
/pk 500, $0.06/ea

Key Features

Overall Length
8.5 in
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
28 Degrees
Collation Type
Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2X113HDR/28
Zoro #
G906134028
UPC #
649853991266
Country of Origin
Canada

Dimensions

Overall Length
8.5 in
Shank Diameter
0.113 in
Length
2 in.
Shank Dia.
0.113 in.

Details

Item
Collated T-Nail
Finish
Hot Dipped Galvanized
Head Type
Clipped
Collation Angle
28 Degrees
Collation Type
Wire
Shank Type
Ring
Material
Steel
Collation Configuration
Strip
Weight
3.7
Shank
Ring

Description

B&C Eagle A2X113HDR/28 2" x 0.113 28-Degree Hot-Dipped Galvanized Ring Clipped Head Strip Wire Nail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.