Zoro Homepage

Common Nail, 2 in L, Steel, Galvanized Finish, 1000 PK

  • Mfr # LC-2

  • Zoro # G110369087


product price: $32.25
/pk 1000, $0.03/ea

Key Features

Length
2 in
Material
Steel
Finish
Galvanized
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-2
Zoro #
G110369087
UPC #
649853440030
Country of Origin
China

Dimensions

Length
2 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized
Shank Type
Ring

Description

B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Bostitch: MFN200, MFN201, MIIIFN, Campbell Hausfeld: CH50399, CHN50399AV, Duo-Fast: FLOORMASTER 200-C, Hitachi: NT50AF, Porta-Nails: 410, 411, 470, Porter Cable: FCN200, Senco: SHF15, SHF50, Spotnail: FCL2650, WEN: 61950. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com


  • •For use in pneumatic flooring nailers
  • •For hardwood flooring
  • •Electrogalvanized finish helps resist corrosion and rust, recommended for interior and covered applications only
  • •Reclosable box helps protect product during storage
  • •Conforms to all ASTM specifications, when applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.