Zoro Homepage

Common Nail, 3 in L, 15D, Hot Dipped Galvanized Finish, 400 PK

  • Mfr # A3X120HDRC

  • Zoro # G510369014


product price: $39.49
/pk 400, $0.10/ea

Key Features

Length
3 in
Penny Size
15D
Finish
Hot Dipped Galvanized
Shank Type
Ring
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3X120HDRC
Zoro #
G510369014
UPC #
649853990924
Country of Origin
Canada

Dimensions

Length
3 in
Penny Size
15D

Details

Item
Common Nail
Finish
Hot Dipped Galvanized
Shank Type
Ring
Head Type
Round

Description

B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: Bostitch: N100C, N400C-1, N75C-1, N80C, N80CB-1, N86C, N89C-1, DeWALT: D51855, Hitachi: NV75AG, NV83A, NV83A2, NV90AG, Makita: AN901, AN911H, Max: CN100, CN80, CN80F, CN890II, CN890S, HN75, HN90, Paslode: F325C / P350C, Porter Cable: COIL350, Senco: PALLETPRO 83, PALLETPRO 90, PALLETPRO100, PALLETPRO130, SCN65, SCN65XP, Spotnail: YCN83. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com


  • •For use in 15 degree flat coil framing nailers
  • •Wire collated ring shank
  • •Hot dip galvanized coating resists corrosion and rust. For interior and exterior use. Rated for use in treated lumber
  • •Full round head
  • •Conforms to all ASTM specifications, when applicable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.