Finish Staples, 18 ga, Narrow Crown, 5/8 in Leg L, Steel, 5000 PK

  • Mfr # SX5035-58

  • Zoro # G210369048


product price:  $23.29

Key Features

Gauge
18
Crown Style
Narrow
Crown Width
7/32 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SX5035-58
Zoro #
G210369048
UPC #
649853180028
Country of Origin
China

Dimensions

Leg Length
5/8 in
Crown Width
7/32 in

Details

Item
Finish Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized

Description

Product details about the B&C EAGLE - SX5035-58 Finish Staples.
Finish staples are small, lightweight staples typically used in fine woodwork, upholstery, and light construction projects. They offer a cleaner, less visible fastening option due to their smaller size and narrower width when compared to heavier-duty staples. Commonly made of rust-resistant metals, finish staples provide a strong hold while causing minimal damage to material surfaces. They are often used with a finish stapler, specifically designed for these types of delicate and precise applications.
The B&C EAGLE - SX5035-58 Finish Staples are designed with an 18-gauge thickness and a leg length of 5/8 inches. These dimensions make them suitable for various applications that require a narrow crown style staple. The crown width measures at 7/32 inches, providing a compact size that can fit into tight spaces while maintaining adequate holding power.
These finish staples are made from steel, offering durability and strength to withstand different conditions. They feature a galvanized finish which is known for its resistance to rust and corrosion, thus enhancing the longevity of the staples even in humid or damp environments.
In terms of compatibility, these staples are built to work with most standard staplers accepting an 18-gauge narrow crown staple. This makes them versatile and adaptable across multiple tools without needing specific brand models. Please check your tool's specifications before purchase to ensure proper fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.