
Staples, 16 ga, Medium Crown, 1-1/4 in Leg L, Steel, 10000 PK
Mfr # PM-114
Zoro # G810368953
product price: $90.85
Free Shipping & Returns
Key Features
Gauge
16
Leg Length
1-1/4 in
Crown Style
Medium
Crown Width
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM-114
Zoro #
G810368953
UPC #
649853900046
Country of Origin
China
Dimensions
Leg Length
1-1/4 in
Crown Width
1/2 in
Details
Item
Staples
Gauge
16
Crown Style
Medium
Material
Steel
Finish
Galvanized
Description
B&C Eagle collated fasteners are made to the highest quality standards and will work in tools for which they are intended. Our fasteners work with many brands of pneumatic tools like Bostitch, DeWALT, Senco, Paslode, Duo-Fast, Hitachi, Makita, Porter Cable and more. If your tool model number is listed below and our fastener fits within the size range of your tool, our fastener will work, guaranteed. We use only high quality collation materials and glues to keep the fasteners together before and during use. Use B&C Eagle fasteners for more positive drives, fewer jams and lasting quality. Please make sure you select the right coating for your application. Bright fasteners should only be used for interior applications in non-treated lumber. Hot Dip Galvanized fasteners are for interior or exterior applications in treated lumber. For the best corrosion protection available, always use Stainless Steel fasteners. Visit our website at www.bandceagle.com or give us a call for more technical information or if you have any questions on our fasteners. These fasteners are ENGINEERED TO FIT: B&C Eagle: MS1650P, DeWALT: D51431, Hitachi: N5010A, Paslode: 3150-S16, 3200-S16P, IM200-S16, PA-200, S200-S16. PLEASE CONSULT YOUR TOOL OWNER'S MANUAL FOR SIZE RANGES. For the most up to date list of tools this fastener is compatible with, please visit our website at www.bandceagle.com
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.