10 in x 8 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
- Mfr # 1086
- Zoro # G223392323
product price:Â
$
1.15
/ea
Sold in multiples of 25 for
$28.75
Key Features
Inside Height
6 in
Color
Brown
Maximum Load Capacity
65 lbs
Material
Corrugated
Inside Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1086
- Zoro #
- G223392323
- UPC #
- -
- Country of Origin
- United States
- Item
- Shipping Box
- Color
- Brown
- Maximum Load Capacity
- 65 lbs
- Material
- Corrugated
Dimensions
- Inside Width
- 10 in
- Inside Height
- 6 in
- Inside Length
- 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.