Shop BCP
See all product information
Create Account
20 in x 20 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 20204
Zoro # G623392329
product price:Â
$
3.95
/ea
Sold in multiples of 10 for $39.50
Key Features
Material
Corrugated
Inside Length
20 in
Inside Height
4 in
Maximum Load Capacity
65 lbs
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20204
- Zoro #
- G623392329
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Width
- 20 in
- Inside Length
- 20 in
- Inside Height
- 4 in
Details
- Material
- Corrugated
- Maximum Load Capacity
- 65 lbs
- Item
- Shipping Box
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.