Shop BCP
See all product information
Create Account
7 in x 5 in x 5 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 755
Zoro # G823392365
product price:Â $0.77
/ea
Sold in multiples of 25 for $19.25
Key Features
Maximum Load Capacity
65 lbs
Color
Brown
Inside Length
7 in
Inside Height
5 in
Material
Corrugated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 755
- Zoro #
- G823392365
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Width
- 7 in
- Inside Length
- 7 in
- Inside Height
- 5 in
Details
- Maximum Load Capacity
- 65 lbs
- Color
- Brown
- Item
- Shipping Box
- Material
- Corrugated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.