Wood Crate 19.5 x 19.5 x 22 Foam Lined
- Mfr # BCP-242430
- Zoro # G123392317
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Inside Height
30 in
Inside Length
24 in
Inside Width
24 in
Maximum Load Capacity
800 lbs
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCP-242430
- Zoro #
- G123392317
- UPC #
- -
- Country of Origin
- United States
- Item
- Wood Crate
- Maximum Load Capacity
- 800 lbs
- Color
- Brown
- Material
- Plywood
Dimensions
- Inside Height
- 30 in
- Inside Length
- 24 in
- Inside Width
- 24 in
- Wall Thickness
- 3/8" CDX Plywood
Description
BCP Two Way Entry Cleated Wood Crate Foam Lined w/Lid, Inside Dims: 19.5" x 19.5" x 22", Outside Dims: 24"L x 24"W x 30"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.