Wood Crate 93.75 x 21.75 x 24 No Foam
- Mfr # BCP-962431-NF
- Zoro # G623392336
product price:Â
$
495.99
/ea
Key Features
Wall Thickness
3/8" CDX Plywood
Material
Plywood
Maximum Load Capacity
800 lbs
Color
Brown
Inside Height
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCP-962431-NF
- Zoro #
- G623392336
- UPC #
- -
- Country of Origin
- United States
- Material
- Plywood
- Maximum Load Capacity
- 800 lbs
- Color
- Brown
- Item
- Wood Crate
Dimensions
- Wall Thickness
- 3/8" CDX Plywood
- Inside Height
- 31.5 in
- Inside Length
- 24 in
- Inside Width
- 96 in
Description
BCP Two Way Entry Cleated Wood Crate w/Lid, Inside Dims: 93.75" x 21.75" x 24", Outside Dims: 96"L x 24"W x 31-1/2"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.