0110 Silverado/Sierra 1500Hd/2500Hd/3500Hd Duramax Steering Upgrade Kit

  • Mfr # 1032160

  • Zoro # G516440960


product price:  $985.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1032160
Zoro #
G516440960
UPC #
990011410656
Country of Origin
Canada

Description

A major common weak point on Chevrolet/GM HD series trucks is the steering linkage and tie rods with high torque engines, lift kits, and larger tires putting greater strains on the steering system than what OEM intended.These common failures include loose steering, front wheels toe-in under load while in four-wheel drive, and broken tie rods. If you have performance upgrades in your truck, lifted it, or do serious towing, you will want to upgrade your steering kit Before doing catastrophic damage to your truck!This kit includes centerlink, tie-rods 2, sway bar end links 2, pitman arm 3-spline, and idler arm. The forged I-Beam Centerlink is 30 percent stronger than OEM which reduces flex in the steering system and creates a strong base for the tie rods to be attached to. The tie rods are 1.5x thicker than OEM for reduced flex and have larger inner ball joints for reduced wear.Testing has shown that BD tie rods can take over double the amount of force than what OEM rods can handle. Ball joints come with sintered bearings and allow for better load holding and increased life. Longer, high-strength through bolt-designed sway bar end links are included to accommodate larger tie rods and leveling kits.Polyurethane bushings have OEM-style shaping for articulation and durability. Ball joints, pitman, and idler arm are all greaseable. The entire kit retains factory geometry for accurate steering and will allow for any OEM replacement to drop in without any geometry sacrifice or modification required.Other upgrade kit designs change the geometry of the steering which can sacrifice safety and drivability for straight-line strength while pulling or racing. This can also create a dangerous bump steer where the vehicle becomes uncontrollable on uneven roads. By not altering the steering geometry, the BD upgrade kit saves you from this problem.The total package is an economic upgrade for worn-out steering and will increase the durability, longevity, and dependability of your truck while saving money by preventing catastrophic repairs.Install Time:3 Hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.