Zoro Homepage

07.5C Ram 2500/3500 6.7L Cummins Killer Grid Heater Upgrade Kit

  • Mfr # 1041520

  • Zoro # G816440943


original price: $269.99
10% off
new price: $242.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041520
Zoro #
G816440943
UPC #
990011410892
Country of Origin
Canada

Description

The Killer Grid Heater Upgrade Kit is purpose-built to address a major flaw in the 6.7L Cummins engine that can result in total engine destruction. The problem lies in the electrical connection to the intake grid heater.When powering the grid heater, 200 amps pass through a small bolt and nut inside the intake and, over time, is known to deteriorate and eventually arc and break off. This nut drops into the engine, leading to extensive damage to the piston, head, and valves.Several solutions are currently on the market addressing this issue, but they are costly upgrades. They drastically reduce the heat available to the engine and typically require tuning, or they don't work well in cold climates.This kit upgrades that flawed electrical circuit by eliminating the problematic bolts and nuts inside the intake while retaining the stock functionality of the heater, and it is cost-effective and easy to install.Install Time:3 HoursNote:2007-2012 applications require the use of a Dremal or hacksaw to remove an aluminum tab on grid heater See installation manual for detailed instructionsSEMA Certification No. SC-BDD01-0135Emissions:This product does not require an EO in California. By nature of its design, it is legal for sale and use in all 50 states. Replacement included. EMS:4Features:Eliminates both problematic nuts found in the OE grid heater by fastening Directly into the lower busbarAllows for full heat output with the stock intake grid heaterFully Emissions compliantEasy installation with minor modification required for 2007-2012 applicationsKit includes replacement hardware and gaskets, along with special tools required for the jobSelf-locking threads built into the lower busbar which will prevent the connection from backing out and compromising electrical connectionPatent pendingSEMA Certification No. SC-BDD01-0135

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.