0922 Ram 1500/2500/3500 5.7L Hemi Exhaust Manifold Kit

  • Mfr # 1041463

  • Zoro # G816440981


product price: $572.78
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041463
Zoro #
G816440981
UPC #
990011409971
Country of Origin
Canada

Description

Experience unparalleled performance and durability with our enhanced Dodge/RAM truck exhaust Manifolds, specifically designed for 5.7L HEMI engines.Our BD upgraded Manifolds address common exhaust Manifold bolt failures by incorporating extended fasteners and spacers that effectively withstand thermal expansion.In addition, we've engineered independent mounting locations for the heat shield, separating it from the mounting bolts to further enhance reliability.Crafted with precision, our BD Manifolds boast a robust, thicker design, and are constructed from high-silicon ductile iron to combat warping, ensuring your vehicle remains at peak performance for the long haul.Install Time:2 Hours 18 Minutes36-Months75,000 MilesNote:2019+ Vin Decoder for Manifold fitment - The 6th digit designates the truck model X X X X X 6 X X X X X X X X X X X. If the digit is a 6 or 7 then the truck is a RAM 1500 Classic DS model and the BD Manifolds will fit your application.OE part number interchange: Left side: 68045559BA, 68045559AB, 53034137AC, 68045559AA, 68045559AB | Right side: 5045486AA, 68045560AB, 53034138AC, 68045560AAReplaces OEM Part 68591573AB,68591585AA Left Side / 68591572AB,68591586AA Right SideSEMA Certification No. SC-BDD01-0138These Manifolds will only fit the 2009-2022 classic DS body style NOT the 2019 + DT body styleEmissions:This product does not require an EO in California. By nature of its design, it is legal for sale and use in all 50 states. Replacement included. EMS:4Features:Does not fit 2019+ DT BODY STYLE - Use 1041467Made with high-silicon ductile ironUniform wall thickness throughout the entire Manifold to prevent warping or crackingUtilizes longer bolts and added spacers to reduce stress on fastenersMachined bolt mating surfaces for secure bolted jointNew independent mounting location for the heat shield to further reduce stress on fastenersKit includes all new bolts, nuts, spacers, and gasketsManifolds available as left only Driver's side PN: 1041465 and right only Passenger side PN: 1041464SEMA Certification No. SC-BDD01-0138

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.