Shop BD DIESEL
Create Account
13C Dodge 2500/3500 4Wd Sway Bar End Link Kit
Mfr # 1032052
Zoro # G216441014
product price:Â
$
216.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1032052
- Zoro #
- G216441014
- UPC #
- 990011409025
- Country of Origin
- Canada
Description
BD's heavy duty sway bar end links are stronger and more durable than OEM links. BD end links are made with a high strength, heat treated forged steel center section that is black Cerakote finished for longevity.Utilizing an oversized ball joint and tough poly bushings, these heavy duty end links can tolerate higher loads that would cause the stock to break and wear rapidly. The ball joint allows for greater articulation than bushing only replacement end links can which prolongs the bushing life and allows for normal sway bar movement.All components are designed to be easily serviceable and wear items are low cost to replace. This makes the BD sway bar end links the obvious choice when it comes time to replace the worn-out factory end links.Install Time:1 Hour24,000 MilesNote:Note:Trucks lifted more than 3-inches will require sway bar offset spacer which is typically included in most lift kitsEmissions:This product does not require an EO in California. By nature of its design, it is legal for sale and use in all 50 states. Replacement included. EMS:4Features:Super strong forged and heat-treated end link center sectionOversize ball joint for higher load capability and longer lifeHD polyurethane bushing with steel sleeve for connection to axleIdeal for stock height to 2-inch suspension liftTrucks lifted more than 3-inches will require sway bar offset spacer which is typically included in most lift kitsCan quickly be installed in approximately 1-hourGas and DieselAll components are designed to be easily serviceableService kit available p/n 1312068