Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Low Unloc Dodge 4Wd 1500 20092017 / 2500 20142017 / 3500 20132017

  • Mfr # 1030705

  • Zoro # G416440954


product price: $209.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030705
Zoro #
G416440954
UPC #
990011405317
Country of Origin
Canada

Description

Vehicle maneuverability is reduced while in 4WD. When the 2Low Unloc is turned on, you disable the front wheel drive mechanism allowing for full torque to be available to the rear wheels only.The front wheels will NOT be driven, delivering normal 2WD maneuverability while in low range!This will also allow for sharp All The Way Over turns without the front axle u-joint hopping or binding.Install Time:1 Hour 30 Minutes12,000 MilesEmissions:This product does not require an EO in California. By nature of its design, it is legal for sale and use in all 50 states. Replacement included. EMS:4Features:Installation is simple, the kit plugs in below the glove boxNo wire cutting or splicing and no wires through the firewallKit comes with an illuminated rocker switch for control and to indicate when the front axle is being overriddenDesigned to allow the operator to manually disable the front wheel drive mechanism by holding the hubs in the free 2WD mode with the transfer case in 4WD low rangeBy allowing the front wheels to be disengaged, maximum torque is available to the rear wheelsThis will also allow for sharp All The Way Over turns without the front axle u-joint hopping or bindingWith this kit installed, the front wheels will NOT be driven through the transfer caseAllows to have full power and torque while in a high gear reduction applied to the rear axles only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.