Zoro Homepage

9407 Dodge 5.9L Flexplate

  • Mfr # 1041210

  • Zoro # G216440918


product price: $489.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041210
Zoro #
G216440918
UPC #
990011401579
Country of Origin
Canada

Description

The power and torque that modified 5.9L and 6.7 Cummins engines deliver can crack or even shatter the stock flex plate. The BD FleX-Plate is proven to handle over 2000 lb-ft of torque, or up to 3500 lb-ft with the addition of the BD Slip Eliminator shim kit!Featuring twice the material of the stock flex plate, these units are forged billet, precision-balanced and SFI approved for use in race application. Black Oxide coated to resist corrosion and prevents hydrogen embrittlement that can cause cracking, these units will fit any OEM or aftermarket Torque Converter and affordable enough to replace with converter or Tranmission swap.The BD FleX-Plate is a Direct, bolt-in replacement for the stock unit. Great for racing, towing or stock!Install Time:7 Hours36-Months150,000 MilesNote:Does not fit 1989-1993 Dodge trucks due to insufficient Torque Converter clearanceEmissions:This product does not require an EO in California. By nature of its design, it is legal for sale and use in all 50 states. Replacement included. EMS:4Features:Meets SFI 29.3 Approval!Reliably handle up to 2,000 lb-ft of torque or up to 3,500 lb-ft with addition of friction shimsTwice the material of the stock flex plateForged billetPrecision-balancedBlack Oxide coated to resist corrosion and prevents hydrogen embrittlement caused by common zinc platingAllows axial thrust unlike solid flywheel conversionsFits any OEM or aftermarket Torque ConverterDirect, bolt-in replacement for the stock unitAffordable enough to replace with converter or Tranmission swapGreat for racing, towing or stock!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.