Bd 6.7L Powerstroke Exhaust Manifold Kitford F250/F350/F450

  • Mfr # 1043007

  • Zoro # G216441007


product price:  $584.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1043007
Zoro #
G216441007
UPC #
990011407595
Country of Origin
Canada

Description

BD focused on solving one of the Ford 6.7L common failures, the exhaust Manifolds. Crafted with a heavy duty 0.275 inch thick-walled Hi-Silicon ductile casting, this makes these Manifolds 75 percent thicker to combat cracking due to high exhaust temperatures.Thermal durability has been improved with longer exhaust studs and spacers plus thicker, more durable machined bolting flanges.Fully EGR compatible, BD's exhaust Manifold set is the perfect replacement for reliability and peace of mind.Install Time:9 Hours36-Months75,000 MilesNote:CARB EO No. D-553-17Replaces OEM Part #DC3Z9430A Right Side / DC3Z9431A Left SideSEMA Certification No. SC-BDD01-0050Trucks using the MPD budget SXE turbo kit must use part number 1043006 with an OEM passenger side ManifoldEmissions:This product is covered under CARB EO and is legal for sale and use in all 50 states. EMS:1Features:50 State LegalAverage flow increase of 9.3 percent OEM avg 173cfm/port BD avg 189cfm/portHigh-silicon ductile cast iron75 percent thicker walls retain heat and prevents warpingMachined thicker bolting flangeIncludes the longest stud and spacer kit that fits across all 8-cylindersLonger exhaust studs improve thermal durabilityThick spacers are black oxide coatedDesigned using computation fluid dynamicsHigh temperature POR 15 black coatedGaskets included: exhaust Manifold, cross over tube, EGR portFully EGR compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.