Flexplate Chevy 0111 Duramax 6.6L W/Allison Trans
Mfr # 1041260
Zoro # G716440982
product price: $489.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1041260
Zoro #
G716440982
UPC #
990011401586
Country of Origin
Canada
Description
BD's FleX-Plate is designed to reliably handle up to 1,500 lb-ft of torque. These units are forged billet, precision-balanced and SFI approved for use in race application.Black Oxide coated to resist corrosion and prevents hydrogen embrittlement that can cause cracking, these units will fit any OEM or aftermarket Torque Converter and affordable enough to replace with converter or Tranmission swap.The BD FleX-Plate is a Direct, bolt-in replacement for the stock unit. Great for racing, towing or stock!Install Time:2 Hours36-Months150,000 MilesNote:Factory ring gear is mounted separately from the flexplate. This item does not include the ring gear assembly.Must be used with new GM mounting hardware sold separately. GM part# 97226126 8 requiredEmissions:This product does not require an EO in California. By nature of its design, it is legal for sale and use in all 50 states. Replacement included. EMS:4Features:Meets SFI 29.3 Approval!Reliably handle up to 1,500 lb-ft of torqueTwice the material of the stock flex plateForged billetPrecision-balancedBlack Oxide coated to resist corrosion and prevents hydrogen embrittlement caused by common zinc platingAllows axial thrust unlike solid flywheel conversionsFits any OEM or aftermarket Torque ConverterDirect, bolt-in replacement for the stock unitAffordable enough to replace with converter or Tranmission swapGreat for racing, towing or stock!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.