Zoro Homepage

E-Z Scrub Preoperative Surgical Scrub Brush Impregnated with 4% CHG Red, 30PK

  • Mfr # 18912

  • Zoro # G011206375


product price: $125.99
/pk 30, $4.20/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18912
Zoro #
G011206375
UPC #
-
Country of Origin
United States

Description

For over three decades, the BD E-Z Scrub brand has been considered the ''gold standard'' in single-use disposable scrubs. BD E-Z Scrub products offer a wide range of efficacious antimicrobial formulations specifically designed to enhance performance while reducing irritation to the skin. Proprietary polyethylene soft bristles enhance mechanical action while reducing skin irritation. Soft sponge provides gentle cleaning on irritated areas or when firm mechanical action is not required. Ergonomic brush design allows greater user comfort and effectiveness, ultimately improving compliance.Warnings For external use only. Do not use as a preoperative skin preparation of the face or head in eyes, ears and mouth if you have a sensitivity to chlorhexidine gluconate or its components When using this product, avoid contact with meninges. Chlorhexidine gluconate has been reported to cause deafness when instilled in the middle ear through perforated ear drums Chlorhexidine gluconate solution has been reported to cause serious and permanent eye injury when it has been permitted to enter and remain in the eye during surgical procedures If chlorhexidine gluconate solution should contact these areas, rinse out promptly and thoroughly with water. Stop use and ask a doctor if adverse reactions occur. Irritation, sensitization and generalized allergic reactions have been reported with chlorhexidine-containing products, especially in the genital areas. Keep out of reach of children. If swallowed, gets in eye or ear, get medical help or contact a Poison Control Center immediately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.