Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ga. HPPE Glove, 2X-Large, PR

  • Mfr # 99-1-4012-11

  • Zoro # G621966997


product price: $10.65
/pr

Key Features

Glove Coating Material
HPPE
Standards
ANSI Cut Level A3, FDA 21 CFR
Glove Size
2XL
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4012-11
Zoro #
G621966997
UPC #
63344450849
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Glove Coating Material
HPPE
Item
Knit Gloves
Standards
ANSI Cut Level A3, FDA 21 CFR
Color
Gray

Description

10 ga. HPPE shell; Elastic knit wrist with hemmed cuff; Reinforced fingers (index finger, middle finger & thumb); Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.