Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ga. HPPE Glove, Medium, PR

  • Mfr # 99-1-4012-8

  • Zoro # G021966993


product price: $10.65
/pr

Key Features

Standards
ANSI Cut Level A3, FDA 21 CFR
Glove Coating Material
HPPE
Glove Size
M
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4012-8
Zoro #
G021966993
UPC #
63344450818
Country of Origin
China

Dimensions

Glove Size
M

Details

Standards
ANSI Cut Level A3, FDA 21 CFR
Glove Coating Material
HPPE
Item
Knit Gloves
Color
Gray

Description

10 ga. HPPE shell; Elastic knit wrist with hemmed cuff; Reinforced fingers (index finger, middle finger & thumb); Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.