
10 ga. HPPE Glove, Small, PR
Mfr # 99-1-4012-7-K
Zoro # G421966968
product price: $10.79
/prKey Features
Glove Coating Material
HPPE
Standards
ANSI Cut Level A3, FDA 21 CFR
Glove Size
S
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-1-4012-7-K
Zoro #
G421966968
UPC #
63344450870
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Knit Gloves
Glove Coating Material
HPPE
Standards
ANSI Cut Level A3, FDA 21 CFR
Color
Gray
Description
10 ga. HPPE shell; Elastic knit wrist with hemmed cuff; Reinforced fingers (index finger, middle finger & thumb); Ambidextrous
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.