Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 ga. HPPE Glove, X-Large, PR

  • Mfr # 99-1-4012-10-K

  • Zoro # G321966976


product price: $10.79
/pr

Key Features

Color
Gray
Standards
ANSI Cut Level A3, FDA 21 CFR
Glove Size
XL
Glove Coating Material
HPPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-1-4012-10-K
Zoro #
G321966976
UPC #
63344450900
Country of Origin
China

Dimensions

Glove Size
XL

Details

Color
Gray
Standards
ANSI Cut Level A3, FDA 21 CFR
Item
Knit Gloves
Glove Coating Material
HPPE

Description

10 ga. HPPE shell; Elastic knit wrist with hemmed cuff; Reinforced fingers (index finger, middle finger & thumb); Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.