1065C Welding Gloves, Gauntlet w/Gore Cuff, Straight Thumb, Premium Grain Cowhide, 7, 1 PR
Mfr # 64-1-1065C-7
Zoro # G103161261
product price:Â $54.15
/prKey Features
Cuff Style
Gauntlet w/Gore
Glove Back Material
Deerskin
Glove Leather Grade
A,B
Palm Material
Grain Cowhide
Thumb Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64-1-1065C-7
Zoro #
G103161261
UPC #
63344259794
Country of Origin
Multiple
Dimensions
Glove Size
7
Cuff Length
5.5 in
Size- Numeric
7
Details
Item
Welding Gloves
Cuff Style
Gauntlet w/Gore
Glove Back Material
Deerskin
Glove Leather Grade
A,B
Palm Material
Grain Cowhide
Thumb Style
Straight
Series
1065C
Glove Liner Material
Unlined
Glove Cut
Gunn
Stitching Material
Polyester
Color
Gold/Gray
Standards
No
Glove Materials
Cowhide, Deerskin
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Abrasion Level
Not Tested
Leather Grade
Premium
Brand and Series
BDG Gander Brand 64-1-1065C
Glove Hand Style
Left and Right
Leather Glove Style
Work
Finger Coverage
Full Finger
Description
Grain cowhide palm & index finger; Grain deerskin backhand; 5.5" split cowhide gauntlet cuff w/gore; Gunn cut w/wing thumb & thumb strap; Outseam sewn fingers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.