20-1-1214 Mechanics Gloves, Goatskin Palm, Spandex Back, XL, Black/ Yellow

  • Mfr # 20-1-1214-XL-K

  • Zoro # G501808706


product price:  $9.49
/pr
Sold in multiples of 12 for $113.88

Key Features

Color
Black/ Yellow
Cuff Style
Knit
Glove Length
9 1/4 in
Palm Material
Goatskin
Palm Construction
Padded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-1-1214-XL-K
Zoro #
G501808706
UPC #
063344377474
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 1/4 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black/ Yellow
Cuff Style
Knit
Palm Material
Goatskin
Palm Construction
Padded
Finger Coverage
Full Finger
Insulated
No
Leather Palm Process
Grain
Reinforcement Coverage
Reinforced Fingertips
Includes Padded Palm
Yes
Impact Protection Coverage
Knuckles
Glove Materials
Leather
Includes Double Palm
Yes
Series
20-1-1214
Glove Coating Coverage
Uncoated
Glove Construction
Cut and Sewn
Layered Palm Material
Foam
Glove Back Material
Spandex(R)
Knuckle Protection Material
Neoprene
Palm Style
Padded
Glove Features
Padded Palm
Touchscreen Compatible
No
Pairs per Package
1
Latex-Free
Yes
Anti-Static
No
Hand Protection Style
Glove
Leather Grade
Premium
Glove Hand Style
Left and Right
Glove Liner Material
Unlined
Reflective Backing
No
Sold As
Pair
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Oil-Resistant
No
EN 388 Impact Rated
No
Silicone-Free
No
Cut-Resistance Coverage
Not Tested
Glove Backing Material
Spandex
Glove Lining Material
Unlined
Glove Palm Material
Goatskin

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Neoprene Knuckles, Cuff Style Knit, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Touchscreen Compatible No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.